Shop All Sconces
Flambeau Lighting
Lucas McKearn SC1027-2 Flambeau 2 Arm Namesake Wall Sconce in Gold
Mfr # SC1027-2
Zoro # G404131550
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau Lighting
- MFR # SC1027-2
- Zoro # G404131550
- UPC # 818555011361
- Country of Origin China
- Category Sconces
Description
With a timeless appeal, the Flambeau SC1027-2 two-arm wall sconce from the Flambeau collection adds an elegant touch to any entry way or hallway. It features two fixtures with gold shades, emanating from a unique cone-shaped black and cream striped stem. Embellished with a single crystal, the sculpted gold blossom sitting carefully atop the stem brings an elegant flair.
Family: Flambeau.
Finish: Gold.
Maximum Wattage: 60 Watt.
Width: 16.5".
Depth: 7".
Height: 23".
Diameter: 7".
Socket Type: Medium (E26).
Fixture Type: Sconce.
Number of Sockets: 2.
Room Type: Living Room/Entryway/Hallway.
UL Listed: Indoor Only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T5 Fluorescent 40Pk (F24T5/830/HO)
- PROMINENCE HOME Culverine, Wet-Rated Coach Light, Matte Black (51558-40)
- PERFORMANCE TOOL PT Power 180 lm Black LED Clip Light AAA Battery (W2374)
- KEYSTONE T8/T12 Emergency Ballast, KT-EMRG-1400 (KT-EMRG-1400)
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- ELK HOME Luca 9'' High 1-Light Sconce - Polished Chrome (89200/1)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- Flambeau Lighting Sconces