Shop All Sconces
Flambeau Lighting
Lucas McKearn SC1015-1 Audubon II Sconce
Mfr # SC1015-1
Zoro # G304131582
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau Lighting
- MFR # SC1015-1
- Zoro # G304131582
- UPC # 818555011088
- Country of Origin China
- Category Sconces
Description
With a sophisticated and unique design, the Flambeau SC1015-1 wall sconce brings a whimsical touch to any hallway or foyer. This functional, funky wall sconce design has a black and tan striped shade, placed just above a gold anemone sculpted element, with a silver ball finial to complement it. The metal star-shaped wall plate has a cobblestone finish, adding an intriguing flair.
Family: Audubon.
Finish: Black/Gold.
Maximum Wattage: 60 Watt.
Number of Sockets: 1.
Width: 9".
Depth: 10".
Height: 23".
Fixture Type: Sconce.
Room Type: Living Room/Entryway/Hallway.
Socket Type: Medium (E26).
UL Listed: Indoor Only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO BLUE & RED SAFETY LIGHT (BYNSP-1170)
- HALO Sld6Xjb Led (SLD6TRMWH)
- ILC Replacement For LIGHT BULB LAMP NZ0514U 2PK (2PAK:WX-EUQ3-9)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Max. Amps: 7.0 A (6X756)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- VAXCEL Da Vinci 12in Sconce Bronze (WS8171OBB)
- SKELETONS & MORE Skull & Bone Sconce, No Candle (SCON-1000)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- BESA LIGHTING Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent (272607-BR)
- Flambeau Lighting Sconces