Shop All Candleholders
Flambeau Lighting
Lucas McKearn CS1060M Venetian Medium Candlestick Holder
Mfr # CS1060M
Zoro # G903691876
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau Lighting
- MFR # CS1060M
- Zoro # G903691876
- UPC # 818555011330
- Country of Origin China
- Category Candleholders
Description
Bring that charming Venetian atmosphere into your home with Flambeau's CS1060M candlestick holders. Rich with sculpted details, a star-shaped base forms the foundation of a slithering stem in a beautiful gold leaf finish. The candle stick is topped with a sculpted decorative element and icicle drop crystals. Display candlesticks of various heights on a mantle, console, or entry table for dramatic visual appeal. Holds one wax candle.
Family: Venetian.
Finish: Gold.
Material: Metal/Crystal.
Sold Separately: Wax Candle.
Height: 21".
Width: 6".
Fixture Type: Candlestick.
Room Type: Entryway/Living Room/Hallway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, King, White, 44" W, 46" L, PK12 (1A38072)
- LORELL Two toned Certificate Frame 11" x 14" Frame Size Rectangle (49217)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Chrome, Contemporary, Modern (I 7204)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- ELEGANT GARDEN DESIGN Elegant Designs HG1002-CHR 6.75 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece - Chrome (HG1002-CHR)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- ELEGANT GARDEN DESIGN Elegant Designs HG1006-CHR 4.25 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1006-CHR)
- ADAMS MFG Candle Clamps Window (1550-99-1040)
- Flambeau Lighting Candleholders