Shop All Candleholders
Flambeau Lighting
Lucas McKearn CS1060L Venetian Large Candlestick Holder
Mfr # CS1060L
Zoro # G603691978
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau Lighting
- MFR # CS1060L
- Zoro # G603691978
- UPC # 818555011347
- Country of Origin China
- Category Candleholders
Description
Bring that charming Venetian atmosphere into your home with Flambeau's CS1060L candlestick holders. Rich with sculpted details, a star-shaped base forms the foundation of a slithering stem in a beautiful gold leaf finish. The candle stick is topped with a sculpted decorative element and icicle drop crystals. Display candlesticks of various heights on a mantle, console, or entry table for dramatic visual appeal. Holds one wax candle.
Family: Venetian.
Fixture Type: Candlestick.
Sold Separately: Wax Candle.
Height: 23.5".
Width: 6".
Finish: Gold.
Material: Metal/Crystal.
Room Type: Hallway/Living Room/Entryway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Emoji 5 Oclock Circle Vinyl Laminated Decal (D-12-CIR-Emoji 5 oclock)
- TRADEMARK FINE ART Sylvie Demers 'We' Canvas Art, 18x18 (ALI15108-C1818GG)
- HARTFORD Hartford Credenza in Two Tone Distressed Black (IMHF689)
- GLOBAL INDUSTRIAL Mesh Back/Vinyl Seat Drafting Stool (695263)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, White (QI004063.WT.3)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- DESIGN TOSCANO Angels of Virtue Sculptural Candleholders (EU79299)
- ELEGANT GARDEN DESIGN Elegant Designs HG1002-CHR 6.75 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece - Chrome (HG1002-CHR)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlesticks: Set of Two Estate (TV999798)
- Flambeau Lighting Candleholders