Shop All Chandeliers
Flambeau Lighting
Lucas McKearn CH1158-10 Mosaic 10 Light Chandelier in Gold and Bronze
Mfr # CH1158-10
Zoro # G504131924
product price: $1,483.99
/ea
Free Shipping & Returns
$1,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau Lighting
- MFR # CH1158-10
- Zoro # G504131924
- UPC # 818555010975
- Country of Origin China
- Category Chandeliers
Description
Characterized by an artistic elegance, the Flambeau CH1158-10 ten-light chandelier from the Mosaic collection is inspired by stunning strands of tiles that join to create a unique image that is the final piece in the mosaic of style and texture. This chandelier features ten candle-like fixtures and is ideal for any home, adding timeless appeal to hallways, living areas, or foyers with classical style.
Family: Mosaic.
Chain Length: 6.0 ft.
Height: 39".
Finish: Golden Bronze.
Maximum Wattage: 60 Watt.
Width: 37".
Diameter: 37".
Number of Sockets: 10.
Socket Type: Candelabra (E12).
Fixture Type: Chandelier.
Room Type: Hallway/Living Room/Entryway.
UL Listed: Indoor Use Only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7W A19 LED Clear Medium 2700K 810Ls 120V Carded (S8616)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-3000)
- NITECORE TM39 5200 Lumen 1640 Yard Long Throw Flashlight (TM39)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- SATCO Led T8 1Pin Wh 54W 1Pk (S9919)
- BROMI DESIGN Bromi Design Platinum Chandelier (B4503)
- EUROFASE Campobasso Transitional Halogen Chandelier, 8-Light, Clear/Amber/Antique Gold (29059-010)
- QUOIZEL Anthem Chandelier (ATH5009K)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM234-1MB 1-Light Kassdin Metal & Crystal Orb Chandelier - Matte Black & Gold (HM234/1MB)
- Z-LITE Beau 15 Light Chandelier, Polished Nickel & Clear (3031-15PN)
- Flambeau Lighting Chandeliers