Shop All Chandeliers
Flambeau Lighting
Lucas McKearn CH1111 Mignon 8 Light Chandelier in Gold
Mfr # CH1111
Zoro # G604131923
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flambeau Lighting
- MFR # CH1111
- Zoro # G604131923
- UPC # 818555010913
- Country of Origin China
- Category Chandeliers
Description
With a whimsical elegance, the Flambeau CH1111 eight-light Mignon chandelier features star-shaped elements, detailed by silver rings, and gold-leafed bobeches. Antique in appearance, the candle-like fixtures have a gold finish, enhancing the crystal teardrops that hang above. Classic and unique, this chandelier is sure to stun in any hallway, foyer, or living area.
Family: Mignon.
Chain Length: 6.0 ft.
Finish: Gold.
Maximum Wattage: 60 Watt.
Height: 29".
Width: 25".
Diameter: 25".
Mounting: Hardware Included.
Material: Resin/Steel.
Number of Sockets: 8.
Socket Type: Candelabra (E12).
Fixture Type: Chandelier.
Room Type: Hallway/Living Room/Entryway.
UL Listed: Indoor Use Only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Gardner Ws-85 Wall Sconce replacement light bulb lamp (WS-85 WALL SCONCE GARDNER)
- JUNO LIGHTING Recessed Trim, 5in, Black Baffle (205 BWH)
- ILC Replacement for Lights OF America Loa-9166b replacement light bulb lamp (LOA-9166B LIGHTS OF AMERICA)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- DESIGNERS FOUNTAIN Emmett 6 Light Modern Old Satin Brass Chandelier For Dining Rooms (92786-OSB)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- Z-LITE Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal (477-9MB-OBR)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- LIVEX LIGHTING English BronzeLinear Chandelier, 3 Light (49293-92)
- LIVEX LIGHTING Black Chrome Linear Chandelier, 3 Light (45493-46)
- Flambeau Lighting Chandeliers