Shop All Table Lamps
Flambeau Lighting
Flambeau Lighting TA1239 Trellis Table Lamp
Mfr # TA1239
Zoro # G703909553
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau Lighting
- MFR # TA1239
- Zoro # G703909553
- Country of Origin China
- Category Table Lamps
Description
Combining art and design with intriguing function, our designers at Flambeau have created a stunning collection of luminaires, accent furniture and decorative accessories. With meticulous attention to detail and quality of our products will add a touch of intrigue and whimsy to any room. Our designs are often the conversation piece in the most distinctive residences and corporations around the world.
Features- Trellis Table Lamp
- Fitting Finish: Putty base and stem with silver leaf orb element
- Shade Finish: Hand-painted parchment
- Shade Shape: Cylinder
- Shade Included: Yes
- Max Wattage: 1-60 Watt MED
- Voltage: 110 V
- Fitting Height: 31.25 in.
- Fitting Width: 13 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Led11br30/dim/ho/827/g4 replacement light bulb lamp (LED11BR30/DIM/HO/827/G4 OSRAM SYLVANIA)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Square - White - 120V (S11873)
- WESTINGHOUSE 30 W R20 Spotlight Incandescent Bulb E26 (Medium) White (03654)
- ILC Replacement for GE GENERAL ELECTRIC G.E F34/CW/C/WM/ECO REPLACED BY (F34/CW/C/WM/ECO REPLACED BY GE GENERAL ELECTRIC)
- ELK STUDIO Paxford 19'' High 1-Light Desk Lamp - Black - Includes LED Bulb (S0019-9563-LED)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp, Matching Tapered Drum Fabric Shade, Blue (CWT-2005-BL)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- LALIA HOME Lalia Home Mid Century Modern Metal Table Lamp, Rose Gold (LHT-4001-RG)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, White (CWT-2007-WH)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- ALL THE RAGES All The Rages LT2007-BLU Chrome Basic Table Lamp with Blue Shade (LT2007-BLU)
- Flambeau Lighting Table Lamps