Shop All Table Lamps
Flambeau Lighting
Flambeau Lighting TA1014 Fragment Table Lamp - Silver
Mfr # TA1014
Zoro # G803767589
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau Lighting
- MFR # TA1014
- Zoro # G803767589
- Country of Origin China
- Category Table Lamps
Description
Combining art and design with intriguing function, our designers at Flambeau have created a stunning collection of luminaires, accent furniture and decorative accessories. With meticulous attention to detail and quality of our products will add a touch of intrigue and whimsy to any room. Our designs are often the conversation piece in the most distinctive residences and corporations around the world.
Features- Silver lamp features molded silhouettes of a torso, cross and face cast from original pieces of ancient stonework fragments
- sculpted square base with accent swirled feet
- silver leaf metal shade is washed with an acid patina that hints of a decadent past
- Finish: Silver
- Material: Metal
- Bulb Type: 1E 60 Watt
- Dimension: 40" H x 9" W x 9" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 100a19 32V replacement light bulb lamp (100A19 32V DAMAR)
- STREAMLIGHT Stinger LED - Light Only - Red (75610)
- DITTO 16.5W LED BR40 5000K 103' beam Medium 120V Dim (S9641)
- EUROFASE Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Frost Pc/Stainless Steel (32189-018)
- LALIA HOME 23.25" Contemporary Rippled Colored Glass Desk Table Lamp with White Fabric Shade, Green/Gray Sage (LHT-4006-SG)
- BASSETT Bassett L3573T Mabel Table Lamp; Brass - 17 x 17 x 30 in. (L3573T)
- ELK STUDIO Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb (S0019-11163-LED)
- DESIGN TOSCANO Ravishing Peacock Petite Tiffany-Style Table Lamp (TF10043)
- LAMPLIGHT FARMS 31507 Large Brass Lamp Burner (287383)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- Flambeau Lighting Table Lamps