Shop All Pendants
Flambeau Lighting
Flambeau Lighting PD1019 South Beach Pendant
Mfr # PD1019
Zoro # G304131926
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau Lighting
- MFR # PD1019
- Zoro # G304131926
- UPC # 818555010722
- Country of Origin China
- Category Pendants
Description
The Flambeau PD1019 pendant from the South Beach collection showcases a black and cream striped finish. It has an inverted shade, highlighting a gold ball finial above and an intricate gold leaf below. Beautifully crafted, this pendant is guaranteed to become the stunning focal point of any dining room, hallway, or living area.
Family: Flambeau South Beach.
Finish: Black/Cream.
Maximum Wattage: 100 Watt.
Diameter: 11".
Width: 15".
Height: 9.25".
Number of Sockets: 1.
Fixture Type: Pendant.
Room Type: Living Room/Hallway/Entryway.
Socket Type: Medium (E26).
UL Listed: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3 W CA5 1/2 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3661)
- STREAMLIGHT Waypoint Rechargeable Pistol Grip Spotlight W/ A/C, Yellow (STL44910)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (14T8/COR/48-850/IF21/G/DIM 10/1)
- W F HARRIS LIGHTING LED Wall Fixture, 45W, 120V, 4000L (1200-4K-LED)
- NUVO Fixture, Trestle, 4 Light, Housing Finish: Old Wood (60-6424)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light. Pendant (P500149-015)
- ET2 Sven 1-Light 8" Wide Polished Chrome / Silver Pendant Light (E24608-18PCSV)
- QUOIZEL Grant Pendant (GRTS2814PN)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ENERPAC Pendant Assy, 1Button, 10' (ZCP-1)
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- Flambeau Lighting Pendants