Shop All Animal Repellents & Traps
Flambeau
Great Blue Heron Decoy
Mfr # 5960CD
Zoro # G302702319
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 30.7
- Overall Width 9.1
- Overall Height 8
- Outside Diameter 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # 5960CD
- Zoro # G302702319
- UPC # 71617059606
- Country of Origin Mexico
- Category Animal Repellents & Traps
Dimensions
Overall Length | 30.7 |
Overall Width | 9.1 |
Overall Height | 8 |
Outside Diameter | 3 |
Details
Material | Plastic |
Description
Great blue herons are very large birds that can eat a small pond of fish in a matter of days. This great blue heron decoy is a convenient way to repel herons and keep your fish safe. Move decoy frequently to increase effectiveness and use along with other deterrent methods. Includes a 23"L metal stake.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cylinder Head Gasket (951-11630)
- PRIME-LINE Gate Pull, 5-3/4 in., Steel Construction, Zinc-Plated Finish Single Pack (MP18707-1)
- MTD Tube-530/450 X 6 (490-328-0004)
- ABSORBINE Hooflex Therapeutic Conditioner Ointment 25 oz. (428355-25OZ)
- FLAMBEAU Hard-Bodied Crow Decoy (5900CR)
- FLAMBEAU Coyote Decoy Geese Repelling (5985MS-1)
- VICTOR Mouse Trap, 4 3/8 in H, Beige, PK2 (M150)
- BONIDE PRODUCTS Mole and Vole Repellent (692150)
- JT EATON Trap Mouse Easy To Set Jawz (409)
- EVERGUARD REPELLENTS Animal Repellent Spray For Deer and Rabbits 32 oz (ADPR032)
- PLOT SAVER Plotsaver Deer Barrier System (PSK-100)
- Flambeau Animal Repellents & Traps