Shop All Tool Boxes
Flambeau
Gear Box, Plastic, Black, 17 in W x 10 in D x 10-1/2 in H
Mfr # T1418
Zoro # G3144267
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Features Deep Open Interior, Gasket in Lid, Keeps Contents Dry, Lift-Out Tray, Snap-Open Lid with Storage, Tongue and Groove Design, Two Locking Points
- Includes Weather Tight Rubber Lid Seal, Lift Out Tray, Recessed Handle, Side Positive Locking Latch, Small Lid Storage with 2 Removable Dividers
- Handle Type Oversized Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # T1418
- Zoro # G3144267
- UPC # 071617792053
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 17 in |
Depth | 10 in |
Height | 10-1/2 in |
Nominal Outside Height | 12 in |
Overall Height | 12 1/4 in |
Inside Depth | 9 1/2 in |
Overall Depth | 10 1/2 in |
Inside Width | 16 1/2 in |
Inside Height | 7 1/2 in |
Nominal Outside Depth | 10 in |
Nominal Outside Width | 17 in |
Overall Width | 17 1/2 in |
Overall Length | 17" |
Size | Large |
Interior Dimensions | 17 1/2 in L x 10 1/2 in W x 12 in D |
Description
Tool Box, Material Plastic, Overall Depth 10 1/2 in, Overall Height 12 1/4 in, Overall Width 17 1/2 in, Locking System Padlockable, Color Black, Includes Drawers No, Number of Compartments 1, Body Finish Matte, Closure Type Latch, Configuration Individual Tool Box, Features Deep Open Interior, Gasket in Lid, Keeps Contents Dry, Lift-Out Tray, Snap-Open Lid with Storage, Tongue and Groove Design, Two Locking Points, Handle Grip Style Plastic Coated, Handle Type Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- WILTON 8 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM20)
- BOSCH Wood Drilling Bit, HSS, 1-1/4" Bit Size (NKSC20)
- PROTO 1/2 in Drive Impact Socket 18 mm Size, Standard Socket, black oxide (J7418MT)
- FLAMBEAU Tool Box, Plastic, Gray, 14-1/2 in W x 7-1/2 in D x 5 in H (6744WG)
- FLAMBEAU Conductive Tool Box, Plastic, Black, 13 in W x 5-1/2 in D x 4-1/4 in H (14800-2C)
- FLAMBEAU Gear Box, Plastic, Black, 10 in W x 4 in D x 6 in H (T1400)
- FLAMBEAU Tool Box, Plastic, Gray, 20 in W x 9 in D x 8 in H (6757WG)
- FLAMBEAU Tool Box, Plastic, Gray, 16 in W x 9 in D x 7 in H (17800-2)
- FLAMBEAU Gear Box, Plastic, Black, 13 in W x 7 in D x 7 in H (T1408B)
- POWERPLAY 19 in. Hand Away Tool Box with Tray (PO1852717)
- Flambeau Tool Boxes