Shop All Tool Boxes
Flambeau
Gear Box, Plastic, Black, 10 in W x 4 in D x 6 in H
Mfr # T1400
Zoro # G5422971
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Features Cam-Over Latch Design, Deep Open Interior, Gasket in Lid, Tongue and Groove Design, Two Locking Points
- Includes Carrying Handle, Snap-Fit Latch, Corrosion Proof Hinges, (2) Locking Points, Gasket Seal Lid
- Handle Type Folding Top Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # T1400
- Zoro # G5422971
- UPC # 071617794750
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 10 in |
Depth | 4 in |
Height | 6 in |
Inside Width | 4 1/4 in |
Inside Height | 6 in |
Nominal Outside Depth | 4 in |
Nominal Outside Height | 9 in |
Inside Depth | 4 1/4 in |
Overall Width | 4 1/4 in |
Overall Height | 9 1/4 in |
Overall Depth | 6 in |
Size | Small |
Interior Dimensions | 9 7/32 in L x 4 1/4 in W x 6 in D |
Description
Tool Box, Material Plastic, Overall Depth 6 in, Overall Height 9 1/4 in, Overall Width 4 1/4 in, Locking System None, Color Black, Includes Drawers No, Number of Compartments 1, Body Finish Matte, Closure Type Latch, Configuration Individual Tool Box, Features Cam-Over Latch Design, Deep Open Interior, Gasket in Lid, Tongue and Groove Design, Two Locking Points, Handle Grip Style Plastic Coated, Handle Type Folding Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (400F21)
- KLEIN TOOLS Tool Kit, 12-Piece (5300)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 13/16 in L (J49901/4ST)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-20", 3/4" dia. (WTR-022)
- FLAMBEAU Gear Box, Plastic, Black, 8 in W x 4 in D x 6-1/2 in H (T1100)
- FLAMBEAU Gear Box, Plastic, Black, 13 in W x 7 in D x 7 in H (T1408B)
- FLAMBEAU Tool Box, Plastic, Gray, 20 in W x 9 in D x 8 in H (6757WG)
- FLAMBEAU Utility Tote, Copolymer Resin, Black/Gray, 16 in W x 10-1/2 in D x 7 in H (16500-2)
- FLAMBEAU Gear Box, Plastic, Black, 17 in W x 10 in D x 10-1/2 in H (T1418)
- FLAMBEAU Tool Box, Plastic, Gray, 23 in W x 10-1/2 in D x 11 in H (6759WG)
- PLANO Tool Box, Plastic, Black, 15 in W x 8 in D x 10 in H (161298)
- Flambeau Tool Boxes