Shop All Compartment Boxes
This Product is Discontinued
Flambeau
ESD Compartment Box with 24 compartments, Plastic (Discontinued)
Mfr # C824
Zoro # G6077556
This Product is Discontinued
Key Features
- Overall WxDxH 13 in x 2 3/8 in
- Number of Compartments 24
- Number of Adjustable Dividers 0
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flambeau
- MFR # C824
- Zoro # G6077556
- UPC # 094726618021
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 13 in x 2 3/8 in |
Compartment Width | 2 1/4 in |
Compartment Height | 2 1/8 in |
Compartment Depth | 2-1/6" |
Compartment Length | 2 1/4 in |
Overall Length | 8 3/4 in |
Overall Height | 2 3/8 in |
Overall Depth | 8-3/4" |
Overall Width | 13 in |
Compartment WxD | (24) 2 1/16 in x 2 1/16 in |
Overall LxWxH | 8 3/4 in x 13 in x 2 3/8 in |
Inside Width | 8 1/2 in |
Width | 8-1/2" |
Inside Length | 12 3/4 in |
Inside Height | 2 1/8 in |
Depth | 2-5/16" |
Description
ESD Compartment Box, Closure Type Snap, Color Black, Compartment WxD (24) 2 1/16 in x 2 1/16 in, Electrostatic Discharge Yes, Material Plastic, Maximum Number of Compartments 24, Number of Adjustable Dividers 0, Overall Height 2 3/8 in, Overall Length 8 3/4 in, Overall Width 13 in, Number of Fixed Dividers 0, Compartment Depth 2 1/4 in, Compartment Width 2 1/4 in, Inside Height 2 1/8 in, Inside Length 12 3/4 in, Inside Width 8 1/2 in, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.