Shop All Tool Boxes
Flambeau
Conductive Tool Box, Plastic, Black, 13 in W x 5-1/2 in D x 4-1/4 in H
Mfr # 14800-2C
Zoro # G7589617
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Features Carrying Handle, Conductive, Lift-Out Tray, Snap-Shut Latch
- Includes Recessed Handle, Lift-Out Tray, Padlock Tab, ESD (Electrostatic Discharge)
- Handle Type Folding Top Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # 14800-2C
- Zoro # G7589617
- UPC # 787721232278
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 13 in |
Depth | 5-1/2 in |
Height | 4-1/4 in |
Overall Width | 14 1/2 in |
Inside Depth | 9 1/2 in |
Nominal Outside Depth | 7 in |
Inside Height | 5 3/8 in |
Overall Depth | 7 1/2 in |
Overall Height | 5 1/4 in |
Nominal Outside Width | 14 in |
Inside Width | 5 3/8 in |
Nominal Outside Height | 5 in |
Overall Length | 14-1/2" |
Interior Dimensions | 13 in L x 5 3/8 in W x 4 1/4 in D |
Description
If you are looking for a tool box that is both durable and portable, this Flambeau 14800-2C Portable Tool Box is the one to choose. It features a carrying handle, conductive tray, snap-shut latch and lift-out tray. The plastic tool box has a folding top handle that allows you to carry it with ease. The inside depth of 9 1/2 in., inside height of 5 3/8 in., overall depth of 7 1/2 in. and overall height of 5 1/4 in. make it easy to store your tools. The folding top handle also allows you to carry heavy loads without putting too much strain on your body. With its durability and convenience, the Flambeau 14800-2C Portable Tool Box will make your work easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scoop, Capacity 82 oz., Gray (650088)
- GERBER Folding Knife, Fine Edge, Blade 3-1/2" L (30-001308)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 27/64 (C18023)
- ELESA Stainless steel clamping element, threaded screw, ERZ.44-SST-1/4-20-126 (ERZ-SST-p (inch sizes))
- FLAMBEAU Tool Box, Plastic, Gray, 14-1/2 in W x 7-1/2 in D x 5 in H (6744WG)
- FLAMBEAU Tool Box, Plastic, Gray, 20 in W x 9 in D x 8 in H (6757WG)
- FLAMBEAU Expandable Building Box, Plastic, Yellow, 18 in W x 12-1/2 in D x 12 in H (6730HB)
- FLAMBEAU Tool Box, Plastic, Gray, 16 in W x 9 in D x 7 in H (17800-2)
- FLAMBEAU Gear Box, Plastic, Black, 13 in W x 7 in D x 7 in H (T1408B)
- FLAMBEAU Utility Tote, Copolymer Resin, Black/Gray, 16 in W x 10-1/2 in D x 7 in H (16500-2)
- DEWALT ToughSystem 2.0 Rolling Tower Tool Box, Multi, Black, 24 in W x 20 in D x 38 in H (DWST60436)
- Flambeau Tool Boxes