Shop All Compartment Boxes
This Product is Discontinued
Flambeau
Compartment Box with 6 compartments, Plastic, 3 1/2 in H x 15 in W (Discontinued)
Mfr # T9006
Zoro # G4625494
This Product is Discontinued
Key Features
- Overall WxDxH 15 in x 3 1/2 in
- Number of Compartments 6
- Compartment HxWxD 13 1/8 in x 6 1/2 in, 4 1/2 in x 3 1/8 in, 4 1/8 in x 3 in, 6 1/2 in x 3 in
- Number of Adjustable Dividers 0
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # T9006
- Zoro # G4625494
- UPC # 071617090067
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 15 in x 3 1/2 in |
Compartment HxWxD | 13 1/8 in x 6 1/2 in, 4 1/2 in x 3 1/8 in, 4 1/8 in x 3 in, 6 1/2 in x 3 in |
Outside Length | 14 in |
Outside Width | 15 in |
Overall Length | 14 in |
Overall Depth | 2 in |
Compartment Depth | 13-1/8 in |
Overall Width | 15 in |
Compartment Height | 3 in |
Compartment Length | 13 1/8 in |
Compartment Width | 13 1/8 in |
Overall Height | 3 1/2 in |
Compartment WxD | 13 1/8 in x 6 1/2 in, 4 1/2 in x 3 1/8 in, 4 1/8 in x 3 in, 6 1/2 in x 3 in |
Overall LxWxH | 14 in x 15 in x 3 1/2 in |
Description
Compartment Box, Closure Type Mechanical, Color Clear, Compartment WxD 13 1/8 in x 6 1/2 in, 4 1/2 in x 3 1/8 in, 4 1/8 in x 3 in, 6 1/2 in x 3 in, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 6, Number of Adjustable Dividers 0, Overall Height 3 1/2 in, Overall Length 14 in, Overall Width 15 in, Number of Fixed Dividers 5, Compartment Depth 13 1/8 in, Compartment Width 13 1/8 in, Includes Handle Yes, Inside Height 3 in, Inside Length 13 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.