Shop All Compartment Boxes
Flambeau
Compartment Box with 6 compartments, Plastic, 2 13/16 in H x 8-1/2 in W
Mfr # 6674KC
Zoro # G2856874
original price:
$22.44
11% off
new price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 13 in x 2 7/8 in
- Compartment HxWxD 2 1/16 in x 2 1/8 in
- Number of Adjustable Dividers 0
- Material Plastic
- Features Heavy-Duty Application, Excellent Impact Properties and Also Maintains Scratch-Resistant and Transparent Properties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # 6674KC
- Zoro # G2856874
- UPC # 077347706346
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 13 in x 2 7/8 in |
Compartment HxWxD | 2 1/16 in x 2 1/8 in |
Outside Length | 8 3/4 in |
Outside Width | 13 in |
Overall Depth | 2-1/8 in |
Compartment Length | 8 1/4 in |
Overall Length | 12-3/4 in |
Compartment Height | 2 1/8 in |
Compartment Width | 2 1/16 in |
Overall Width | 8-1/2 in |
Compartment Depth | 8 1/4 in |
Overall Height | 2 13/16 in |
Compartment WxD | 2 1/16 in x 2 1/8 in |
Description
Compartment Box, Closure Type Snap, Color Clear, Compartment WxD 2 1/16 in x 2 1/8 in, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 6, Number of Adjustable Dividers 0, Overall Height 2 7/8 in, Overall Length 8 3/4 in, Overall Width 13 in, Number of Fixed Dividers 0, Compartment Depth 8 1/4 in, Compartment Width 2 1/16 in, Overall Diameter Not Applicable, Resistant To Abrasion, Shape Rectangular, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Steel Small Parts Storage Cabinet 19320 - 17"W x 11"D x 11"H w/ 20 Gray Drawers (19320)
- KNAPE & VOGT 6' CHR STL Closet Pole (0015-6CH)
- QUANTUM STORAGE SYSTEMS Cabinet With 30 Plastic Drawers / 9 Bins, Black (PDC-930BK)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 13/16 in H x 6-3/16 in W (6666KC)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6680KC)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6676KC)
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4008)
- FLAMBEAU Adjustable Compartment Box with 4 to 20 compartments, Plastic, 2 in H x 8-7/8 in W (999-2)
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4000)
- INTERTOOL Portable Compartment Box, 8 Dividers, 18.1 in. x 6.5 in. x 3.6 in., Plastic (BX08-4042)
- Flambeau Compartment Boxes