Shop All Compartment Boxes
Flambeau
Compartment Box with 24 compartments, Plastic, 2 5/16 in H x 8-1/2 in W
Mfr # T824
Zoro # G4600732
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 13 in x 2 3/8 in
- Compartment HxWxD (24) 2 1/16 in x 2 1/16 in
- Number of Adjustable Dividers 0
- Material Plastic
- Features Boxes are Perfect for Visualizing Components Within the Box, Impervious to Most Household Chemicals, Solvents, and Gasoline, Great for Storage and Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # T824
- Zoro # G4600732
- UPC # 071617791599
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 13 in x 2 3/8 in |
Compartment HxWxD | (24) 2 1/16 in x 2 1/16 in |
Outside Length | 8 3/4 in |
Outside Width | 13 in |
Overall Width | 8-1/2 in |
Compartment Width | 2 1/16 in |
Compartment Length | 2 1/16 in |
Overall Depth | 2-1/8 in |
Compartment Height | 2 1/8 in |
Compartment Depth | 2 1/16 in |
Overall Length | 12-3/4 in |
Overall Height | 2 5/16 in |
Compartment WxD | (24) 2 1/16 in x 2 1/16 in |
Description
Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (24) 2 1/16 in x 2 1/16 in, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 24, Number of Adjustable Dividers 0, Overall Height 2 3/8 in, Overall Length 8 3/4 in, Overall Width 13 in, Number of Fixed Dividers 8, Compartment Depth 2 1/16 in, Compartment Width 2 1/16 in, Inside Height 2 1/8 in, Inside Length 12 3/4 in, Inside Width 8 1/2 in, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Black, PK2 (ALGBRD16X32BLK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"Wx60"L Shelf, Black Epoxy (2460BK)
- VESTIL Manual Drum Upender Tipper, 40" Handle (DTP-11)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/8 in H x 3-3/16 in W (T219)
- FLAMBEAU Compartment Box with 9 compartments, Plastic, 1 3/8 in H x 3-3/16 in W (T210)
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/8 in H x 4 in W (T200)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 1 11/16 in H x 9 in W (5129CL)
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W (T2003)
- FLAMBEAU Compartment Box with 17 compartments, Plastic, 1 5/16 in H x 4-1/2 in W (5126CL)
- DURHAM MFG Small Compartment box, 17 opening, for small part storage, individual (227-95-IND)
- Flambeau Compartment Boxes