Shop All Compartment Boxes
Flambeau
Compartment Box with 18 compartments, Plastic, 1 13/16 in H x 6-3/16 in W
Mfr # 6666KC
Zoro # G2514032
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 10 3/4 in x 1 7/8 in
- Compartment HxWxD 2 1/16 in x 1 9/16 in
- Number of Adjustable Dividers 0
- Material Plastic
- Features Heavy-Duty Application, Excellent Impact Properties and Also Maintains Scratch-Resistant and Transparent Properties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # 6666KC
- Zoro # G2514032
- UPC # 071617061838
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 10 3/4 in x 1 7/8 in |
Compartment HxWxD | 2 1/16 in x 1 9/16 in |
Outside Length | 6 7/16 in |
Outside Width | 10 3/4 in |
Overall Width | 6-3/16 in |
Overall Length | 10-1/2 in |
Compartment Height | 1 9/16 in |
Compartment Depth | 1 3/4 in |
Compartment Width | 2 1/16 in |
Overall Depth | 1-9/16 in |
Compartment Length | 1 3/4 in |
Overall Height | 1 13/16 in |
Compartment WxD | 2 1/16 in x 1 9/16 in |
Description
Compartment Box, Closure Type Snap, Color Clear, Compartment WxD 2 1/16 in x 1 9/16 in, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 18, Number of Adjustable Dividers 0, Overall Height 1 7/8 in, Overall Length 6 1/2 in, Overall Width 10 3/4 in, Number of Fixed Dividers 0, Compartment Depth 1 3/4 in, Compartment Width 2 1/16 in, Overall Diameter Not Applicable, Resistant To Abrasion, Shape Rectangular, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 6 in H (DC2060-SXL BUY 8S)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Warm Silver 3"W x 8"D x 8"H (BKTM03X08X08MOAWS)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 7 in W, 5 1/4 in H, 6 PK (DSS405)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6674KC)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6676KC)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6680KC)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T602)
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 1/4 in H x 2-5/8 in W (1002)
- FLAMBEAU Adjustable Compartment Box with 7 to 16 compartments, Plastic, 3 1/4 in H x 8-7/8 in W (T7004)
- SHUTER Portable 18 Bin Storage Case (1010498)
- Flambeau Compartment Boxes