Shop All Compartment Boxes
Flambeau
Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W
Mfr # T612
Zoro # G4583022
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 10 3/4 in x 1 3/4 in
- Number of Compartments 12
- Compartment HxWxD (6) 1 11/16 in x 2 in, (6) 1 11/16 in x 4 1/8 in
- Number of Adjustable Dividers 0
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # T612
- Zoro # G4583022
- UPC # 071617791605
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 10 3/4 in x 1 3/4 in |
Compartment HxWxD | (6) 1 11/16 in x 2 in, (6) 1 11/16 in x 4 1/8 in |
Outside Length | 6 7/16 in |
Outside Width | 10 3/4 in |
Overall Length | 10-1/2 in |
Overall Width | 6-3/16 in |
Compartment Height | 1 9/16 in |
Compartment Width | 1 11/16 in |
Compartment Length | 2 in |
Overall Depth | 1-9/16 in |
Compartment Depth | 2 in |
Overall Height | 1 3/4 in |
Compartment WxD | (6) 1 11/16 in x 2 in, (6) 1 11/16 in x 4 1/8 in |
Description
Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (6) 1 11/16 in x 2 in, (6) 1 11/16 in x 4 1/8 in, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 12, Number of Adjustable Dividers 0, Overall Height 1 3/4 in, Overall Length 6 1/2 in, Overall Width 10 3/4 in, Number of Fixed Dividers 6, Compartment Depth 2 in, Compartment Width 1 11/16 in, Inside Height 1 9/16 in, Inside Length 10 1/2 in, Inside Width 6 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (50-8)
- 80/20 Butt Connector - Black (9215)
- TOUGH GUY Drum Bung/Plug Wrench, Alum, 10 1/2 In L (7200)
- 80/20 Slam Latch W/O Key Die Cast Zinc Pc Blk (12147)
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 1/4 in H x 2-5/8 in W (1002)
- FLAMBEAU Adjustable Compartment Box with 8 to 48 compartments, Plastic, 2 in H x 15 in W (T9101AT)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T602)
- FLAMBEAU Adjustable Compartment Box with 6 to 18 compartments, Plastic, 3 1/2 in H x 15 in W (T9007)
- FLAMBEAU Adjustable Compartment Box with 7 to 16 compartments, Plastic, 3 1/4 in H x 8-7/8 in W (T7004)
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 5/16 in H x 2-15/16 in W (T155)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-17-S1158)
- Flambeau Compartment Boxes