Shop All Compartment Boxes
Flambeau
Compartment Box with 24 compartments, Plastic, 3 in H x 13 in W
Mfr # 1024-2
Zoro # G6063556
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13 in
- Overall Depth 3 in
- Overall WxDxH 13 in x 3 in
- Overall Height 3 in
- Compartment HxWxD (20) 2 7/8 in x 3 in, (4) 4 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # 1024-2
- Zoro # G6063556
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Width | 13 in |
Overall Depth | 3 in |
Overall WxDxH | 13 in x 3 in |
Overall Height | 3 in |
Compartment HxWxD | (20) 2 7/8 in x 3 in, (4) 4 in x 3 in |
Compartment Depth | 12-3/4 in |
Compartment Width | 18 3/8 in |
Compartment Height | 2 3/4 in |
Compartment Length | 12 3/4 in |
Overall Length | 13 in |
Depth | 3" |
Width | 13" |
Compartment WxD | (20) 2 7/8 in x 3 in, (4) 4 in x 3 in |
Description
Compartment Box, Closure Type Double Latch, Color Gray, Compartment WxD (20) 2 7/8 in x 3 in, (4) 4 in x 3 in, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 24, Number of Adjustable Dividers 0, Overall Height 3 in, Overall Length 18 1/2 in, Overall Width 13 in, Number of Fixed Dividers 8, Compartment Depth 2 3/4 in, Compartment Width 18 3/8 in, Includes Handle Yes, Resistant To Impact, Scratch, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 24x36 (2436PW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- GLOBAL INDUSTRIAL Standard Workbench Drawer, Gray, 5-3/8H (606964)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 13/16 in H x 6-3/16 in W (6654KD)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T602)
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4007AT)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T606)
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 5/16 in H x 2-15/16 in W (T155)
- FLAMBEAU Storage Box with 1 compartments, Plastic, 1 1/16 in H x 2-3/4 in W (2020-2)
- DURHAM MFG Compartment Drawer Insert with 21 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-21-IND)
- Flambeau Compartment Boxes