Shop All Hard Case Storage
Flambeau
Black Protective Case, 14"L x 10-1/2"W x 4"D
Mfr # 50330F
Zoro # G2129355
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Insert, Injection Molded Handle
- Material Plastic
- Features Integral or Pin-Hinge, Water and Chemical-Resistant, Locking Hole, Crush-Resistant and Stackable, Dual Latch System
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # 50330F
- Zoro # G2129355
- UPC # 071617791056
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4 in |
Overall Length | 14 in |
Overall Width | 10 1/2 in |
Inside Depth | 3 1/4 in |
Bottom Depth | 2 3/8 in |
Inside Width | 8 1/2 in |
Inside Length | 11 1/2 in |
Lid Depth | 1 7/8 in |
Overall Width1 | Yes |
Inside Width Range | Narrower than 10 in |
Depth (Top Lid - Bottom) | 1 7/8 in - 2 3/8 in |
Inside Depth Range | Shallower than 4 in |
Overall Width2 | Yes |
Overall WxLxD | 10 1/2 in x 14 in x 4 in |
Overall Length2 | Yes |
Inside WxLxD | 8 1/2 in x 11 1/2 in x 3 1/4 in |
Overall Depth1 | Yes |
Inside Length Range | Shorter than 12 in |
Overall Length1 | Yes |
Carry-On Size | Yes |
Overall Depth14 | Yes |
Overall Width9 | No |
Overall Length22 | Yes |
Overall Depth9 | Yes |
Overall Width14 | Yes |
Overall Length14 | Yes |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Description
The FLAMBEAU 50330F Protective Case is the perfect solution for keeping your valuables safe and secure. This black carrying case has a polyethylene exterior that is tough, durable and weather resistant. The foam interior of the protective case protects items from scratches and dents. Its polyester/polyurethane foam material also provides an extra layer of protection against water damage. With dimensions of 14"L x 10 1/2"W x 4"D, this protective case can hold larger items like clothing or shoes. Keep your valuables safe with the FLAMBEAU Protective Case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J33 Mount Size, Steel (70090)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 0)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 5-1/2"D (50470F)
- FLAMBEAU Protective Case, 25-1/4"L x 21"W (50720)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 8-1/2"D (50500F)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 6-1/2"D (50430F)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D (50410F)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19"D (IM3075)
- PELICAN O-Ring Lid for 1750 Protector Cases (1753)
- Flambeau Hard Case Storage