Shop All Compartment Boxes
Flambeau
Adjustable Compartment Box with 8 to 32 compartments, Plastic, 3 in H x 18 1/2 in W
Mfr # 6745AZ
Zoro # G2782412
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 18 1/2 in x 3 in
- Number of Compartments 8 to 32
- Compartment HxWxD 2 1/8 in x 3 in
- Number of Adjustable Dividers 12
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # 6745AZ
- Zoro # G2782412
- UPC # 071617790691
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 18 1/2 in x 3 in |
Compartment HxWxD | 2 1/8 in x 3 in |
Outside Length | 13 in |
Outside Width | 18 1/2 in |
Overall Length | 13 in |
Compartment Length | 2 15/16 in |
Compartment Width | 2 1/8 in |
Overall Height | 3 in |
Compartment Height | 3 in |
Overall Depth | 13" |
Overall Width | 18 1/2 in |
Compartment Depth | 2 15/16 in |
Compartment WxD | 2 1/8 in x 3 in |
Description
Compartment Box, Closure Type Latch, Color Gray, Compartment WxD 2 1/8 in x 3 in, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 32, Number of Adjustable Dividers 12, Overall Height 3 in, Overall Length 13 in, Overall Width 18 1/2 in, Number of Fixed Dividers 3, Compartment Depth 2 15/16 in, Compartment Width 2 1/8 in, Includes Handle Yes, Overall Diameter Not Applicable, Resistant To Common Chemical, Dent, Oil, Scratch, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 4"H, Chrome (45VX60)
- LEAKTITE White Bucket Lid (LD1G01WH024)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELPY)
- PLANO Compartment Box with 6 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (3450-46)
- FLAMBEAU Adjustable Compartment Box with 35 compartments, Plastic, 1 15/16 in H x 8-3/16 in W (T5007AT)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 1 11/16 in H x 6-1/8 in W (5130CL)
- FLAMBEAU Adjustable Compartment Box with 6 to 18 compartments, Plastic, 3 1/2 in H x 15 in W (T9007)
- FLAMBEAU Compartment Box with 11 compartments, Plastic, 1 5/16 in H x 4-1/2 in W (5127CL)
- FLAMBEAU Adjustable Compartment Box with 4 to 20 compartments, Plastic, 2 in H x 8-7/8 in W (999-2)
- FLAMBEAU Compartment Box with 21 compartments, Plastic, 3 in H x 18 1/2 in W (6745BF)
- PLANO Storage Box with 1 compartments, Plastic, 3 1/4 in H x 9.13 in W (2373101)
- Flambeau Compartment Boxes