Shop All Compartment Boxes
Flambeau
Adjustable Compartment Box with 35 compartments, Plastic, 1 15/16 in H x 8-3/16 in W
Mfr # T5007AT
Zoro # G4633736
original price:
$10.05
20% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 14 1/4 in x 2 in
- Compartment HxWxD (2) 13 11/16 in x 1 11/16 in, (2) 13 11/16 in x 2 in
- Number of Adjustable Dividers 18
- Material Plastic
- Latch Type Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # T5007AT
- Zoro # G4633736
- UPC # 094720729105
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 14 1/4 in x 2 in |
Compartment HxWxD | (2) 13 11/16 in x 1 11/16 in, (2) 13 11/16 in x 2 in |
Outside Length | 9 1/8 in |
Outside Width | 14 1/4 in |
Overall Width | 8-3/16 in |
Compartment Width | 2 in |
Overall Depth | 1-3/4 in |
Compartment Height | 1 3/4 in |
Overall Length | 13-11/16 in |
Compartment Length | 13 11/16 in |
Compartment Depth | 13-11/16 in |
Overall Height | 1 15/16 in |
Compartment WxD | (2) 13 11/16 in x 1 11/16 in, (2) 13 11/16 in x 2 in |
Description
Adjustable Compartment Box, Closure Type Double Latch, Color Clear, Compartment WxD (2) 13 11/16 in x 1 11/16 in, (2) 13 11/16 in x 2 in, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 22, Number of Adjustable Dividers 18, Overall Height 2 in, Overall Length 9 1/8 in, Overall Width 14 1/4 in, Number of Fixed Dividers 3, Compartment Depth 13 11/16 in, Compartment Width 2 in, Inside Height 1 3/4 in, Inside Length 13 11/16 in, Inside Width 8 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- VESTIL High Density Polyethylene (HDPE) Pallet, 39 in L, 46.875 in W, 5.5 H (PLPS-4840-9L)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (CL1275-501BL)
- TENNSCO Shelf, 36 in D, 60 in W (BPB-60-36)
- FLAMBEAU Adjustable Compartment Box with 4 to 48 compartments, Plastic, 1 15/16 in H x 8-3/16 in W (T5008)
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4008)
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W (6703TW)
- FLAMBEAU Adjustable Compartment Box with 4 to 20 compartments, Plastic, 2 in H x 8-7/8 in W (999-2)
- FLAMBEAU Compartment Box with 13 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T623)
- FLAMBEAU Storage Box with 1 compartments, Plastic, 1 11/16 in H x 6-1/8 in W (5129-1)
- C-LINE PRODUCTS Storage Box with 2.4 in H x 8.3 in W (48500)
- Flambeau Compartment Boxes