Shop All Compartment Boxes
Flambeau
Adjustable Compartment Box with 25 to 89 compartments, Plastic, 5 in H x 16-3/4 in W
Mfr # T9502
Zoro # G4570684
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 16 3/4 in x 5 in
- Compartment HxWxD 17 1/4 x 16 3/4 x 5
- Number of Adjustable Dividers 15
- Material Plastic
- Latch Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flambeau
- MFR # T9502
- Zoro # G4570684
- UPC # 071617793739
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 16 3/4 in x 5 in |
Compartment HxWxD | 17 1/4 x 16 3/4 x 5 |
Outside Length | 16 3/4 in |
Outside Width | 17 1/4 in |
Compartment Length | 13 1/4 in |
Compartment Depth | 13-1/4 in |
Overall Length | 17-1/4 in |
Overall Width | 16-3/4 in |
Overall Depth | 5 in |
Compartment Width | 15 1/2 in |
Compartment Height | 4 3/4 in |
Overall Height | 5 in |
Compartment WxD | 17 1/4 x 16 3/4 x 5 |
Description
Adjustable Compartment Box, Closure Type Mechanical, Color Clear, Compartment WxD 17 1/4 x 16 3/4 x 5, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 47, Number of Adjustable Dividers 15, Overall Height 5 in, Overall Length 17 1/4 in, Overall Width 16 3/4 in, Number of Fixed Dividers 16, Compartment Depth 13 1/4 in, Compartment Width 15 1/2 in, Includes Handle Yes, Resistant To Dent, Scratch, Shape Rectangular, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Single 1.5" Diameter Shaft Base 15 S (5200)
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 60"H W/3" Offset Drop-In Brackets (RS1N080305)
- ECONOCO Single Slotted Standard 72"H, Silver, 5PK (SSRBZ6)
- FLAMBEAU Adjustable Compartment Box with 18 to 73 compartments, Plastic, 5 in H x 16-3/4 in W (T9501)
- FLAMBEAU Adjustable Compartment Box with 15 to 24 compartments, Plastic, 5 in H x 16-3/4 in W (T9500)
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 5/16 in H x 2-15/16 in W (T155)
- FLAMBEAU Adjustable Compartment Box with 4 to 40 compartments, Plastic, 2 in H x 15 in W (T9101)
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 2 in H x 15 in W (T9100)
- FLAMBEAU Compartment Box with 11 compartments, Plastic, 1 5/16 in H x 4-1/2 in W (5127CL)
- WESTWARD Compartment Box with 1 compartments, Plastic, 2-7/16" H x 13-3/8 in W (2HFR9)
- Flambeau Compartment Boxes