Shop All Compartment Boxes
Flambeau
Adjustable Compartment Box with 18 to 73 compartments, Plastic, 5 in H x 16-3/4 in W
Mfr # T9501
Zoro # G4527022
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 16 3/4 in x 5 in
- Compartment HxWxD 17 1/4 in x 16 3/4 in x 5 in
- Number of Adjustable Dividers 15
- Material Plastic
- Latch Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # T9501
- Zoro # G4527022
- UPC # 094719327459
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 16 3/4 in x 5 in |
Compartment HxWxD | 17 1/4 in x 16 3/4 in x 5 in |
Outside Length | 16 3/4 in |
Outside Width | 17 1/4 in |
Overall Height | 5 in |
Compartment Height | 4 3/4 in |
Compartment Width | 15 1/2 in |
Overall Length | 17-1/4 in |
Compartment Depth | 13 1/4 in |
Overall Depth | 5 in |
Overall Width | 16-3/4 in |
Compartment Length | 13 1/4 in |
Compartment WxD | 17 1/4 x 16 3/4 x 5 |
Description
Adjustable Compartment Box, Closure Type Mechanical, Color Clear, Compartment WxD 17 1/4 x 16 3/4 x 5, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 106, Number of Adjustable Dividers 15, Overall Height 5 in, Overall Length 17 1/4 in, Overall Width 16 3/4 in, Number of Fixed Dividers 10, Compartment Depth 13 1/4 in, Compartment Width 15 1/2 in, Includes Handle Yes, Resistant To Dent, Scratch, Shape Rectangular, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABILT Storage Tote, Black, Polypropylene, 32 1/2 in L, 16 3/4 in W, 18 1/2 in H, 34 gal Volume Capacity (6934GRBBK.04)
- METRO Wire Shelf 24"x72", Chrome Plated (A2472NC)
- DAYTON Fixed Work Table, Particleboard, 19"W, 16"D (22DL79)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 2 Door, Unassembled, Blue (652076BL)
- FLAMBEAU Adjustable Compartment Box with 25 to 89 compartments, Plastic, 5 in H x 16-3/4 in W (T9502)
- FLAMBEAU Adjustable Compartment Box with 15 to 24 compartments, Plastic, 5 in H x 16-3/4 in W (T9500)
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4007AT)
- FLAMBEAU Adjustable Compartment Box with 8 to 32 compartments, Plastic, 3 in H x 18 1/2 in W (6745AZ)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6674KC)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 8-1/2 in W (T806)
- PERFORMANCE TOOL 26 Compartment Organizer (W54037)
- Flambeau Compartment Boxes