Shop All Compartment Boxes
Flambeau
Adjustable Compartment Box with 1 to 8 compartments, Plastic, 6 1/4 in H x 14-5/32 in W
Mfr # T9200
Zoro # G4628355
original price:
$34.98
16% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 14 1/8 in x 6 1/4 in
- Number of Adjustable Dividers 7
- Material Plastic
- Latch Type Mechanical
- Outside Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flambeau
- MFR # T9200
- Zoro # G4628355
- UPC # 071617792145
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 14 1/8 in x 6 1/4 in |
Outside Length | 14 in |
Outside Width | 15 1/4 in |
Overall Width | 14-5/32 in |
Compartment Width | 12 1/2 in |
Compartment Length | 12 3/4 in |
Overall Length | 15-7/32 in |
Compartment Depth | 12-3/4 in |
Overall Depth | 6-7/32 in |
Compartment Height | 6 in |
Overall Height | 6 1/4 in |
Description
Adjustable Compartment Box, Closure Type Mechanical, Color Clear, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 8, Number of Adjustable Dividers 7, Overall Height 6 1/4 in, Overall Length 15 1/4 in, Overall Width 14 1/8 in, Number of Fixed Dividers 0, Compartment Depth 12-3/4 In., Compartment Width 12 1/2 in, Includes Handle Yes, Inside Height 6 in, Inside Length 15 1/4 in, Inside Width 14 in, Resistant To Dent, Scratch, Shape Rectangular, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.187" Dia., PK50 (700826)
- HUSKY Sentry Tank Alarm for 2" NPT Tank (007670)
- 80/20 Universal Pivot, For 10S (4195)
- EASY LIVING Easy Wall, Add Your Own Accessories (01000021)
- FLAMBEAU Adjustable Compartment Box with 4 to 40 compartments, Plastic, 2 in H x 15 in W (T9101)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 1/8 in H x 9 in W (M824)
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 5/16 in H x 2-15/16 in W (T155)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T606)
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T618)
- FLAMBEAU Compartment Box with 13 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T623)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 2 1/8 in H x 9 in W (M812)
- Flambeau Compartment Boxes