Shop All PEX Fittings
Flair-It
Flair-It 4907994 0.5 in. PEX Barb x 0.5 in. Dia. PEX Male Elbow; Pack of 5
Mfr # 4907994
Zoro # G103913792
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flair-It
- MFR # 4907994
- Zoro # G103913792
- UPC # 742979328036
- Country of Origin Unknown
- Category PEX Fittings
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- 0.5 in. PEX Barb x 0.5 in. Dia. PEX Male Elbow
- Pack of 5
- Push to Connect: No
- End 1 Diameter: 1/2 in.
- End 1 Type: PEX Barb
- End 2 Diameter: 1/2 in.
- End 2 Type: PEX
- Type: Male Elbow
- Compatibility: All Brands of SDR-9 PEX Pipe
- Maximum Pressure: 100 psi
- Maximum Temperature: 180 deg. F
- Assembled Length: 2 in.
- Compatible Pipe Material: PEX
- Country of Origin: Chile
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Lever Drain Repair Kit (XRK-LDR)
- APOLLO VALVES 2-1/2" Sweat Bronze Ball Valve Inline (82LF20901)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000010)
- ZORO SELECT 1-1/2" Socket Socket Socket Black Forged Steel Tee Class 3000 (1MNR5)
- FLAIR-IT Elbow 1/2 Pex X 1/2 Mpt (16803)
- FLAIR-IT Straight Vlv 3/8X3/8 Pls (16879)
- FLAIR-IT PEX TEE 1/2X1/2X1/8 5PK (32834)
- FLAIR-IT Adapter 1/2Pex X 1/2Mpt (16842)
- FLAIR-IT Coupling 1/2Pex X 1/2Pex (16840)
- FLAIR-IT Tee 1/2Px1/2Px1/2P (16820)
- APOLLO PEX 1/2 in. Brass PEX Barb x Male Copper Sweat Adapter (APXMS1212)
- Flair-It PEX Fittings