Shop All Flags
Flagzone
Nylon U.S. Classroom Flag, 24in. x 36in., 2PK
Mfr # 1048344
Zoro # G212035484
product price: $52.29
/pk 2, $26.15/ea
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, White, Blue, Black
- Material Nylon, Wood
- Includes 2 Flags
- Recommended Grade Grade PK+
- Recommended Age 4+ yrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Red, White, Blue, Black |
Material | Nylon, Wood |
Includes | 2 Flags |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ yrs |
Description
Fully printed high quality nylon 24'' x 36'' classroom flag mounted on 7/16'' x 48'' black wood staff w/gold spear. Made of high quality nylon. Fully printed. Has vibrant colors, Great for any classroom setting. Can be displayed by using school bracket. Sold as a pack of 2 flags.
- •Made of high quality nylon
- •Fully Printed
- •Flag has vibrant colors
- •Great for any classroom setting.
- •Display using school bracket.
- •Pack of 2 flags
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTIME SOFT-RING TOSS GAME (FF814)
- KOHLER Cover (12 096 01-S)
- D.B. SMITH D.B. Smith Replacement Spray Wand with Hose (182044)
- COWBOY MAGIC Super Bodyshine 32 oz. (10619)
- FLAGZONE Durawavez Nylon Outdoor Flag, California, 3 Ft. x 5 Ft. (2042051)
- FLAGZONE Durawavez Nylon Outdoor Flag with Heading & Grommets, Texas, 3ft x 5ft (2422051)
- FLAGZONE Durawavez Nylon Outdoor Flag, New Mexico, 3 Ft. x 5 Ft. (2302051)
- FLAGZONE Flagzone FZ-2322051 3x5 Nylon North Carolina Flag (FZ-2322051)
- FLAGZONE Durawavez Nylon Outdoor Flag, Tennessee, 3 Ft. x 5 Ft. (2412051)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 4ft x 6ft (1002091)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Orange (205605)
- Flagzone Flags