Shop All Flags
Flagzone
Heritage U.S. Classroom Flag, 7/16 x 48in Staff, 24inW x 36inL, PK2
Mfr # 1049344
Zoro # G5635997
product price: $47.04
/pk 2, $23.52/ea
$47.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material 75 denier polyester blend (100% poyester)
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Multi |
Material | 75 denier polyester blend (100% poyester) |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Lustrous, high quality, silk-like printed flags mounted on black staffs with gold spear tops. Screen Printed and Mounted. Flag measures 24" x 36". Flag staff measures 3/8" x 48". Recommended for indoor use. Sold as a pack of 2 flags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON TIRE TUBE 3.25 - 8"" (20994)
- PROTARP 18 ft x 24 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-18X24)
- MTD Bracket Asm-Deck Lh (683-0254B-0637)
- ATD TOOLS Pistol Grip Adjustable Water Hose Nozzle (ATD-9100)
- FLAGZONE Durawavez Nylon Outdoor Flag, Iowa, 3 Ft. x 5 Ft. (2142051)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 4ft x 6ft (1002091)
- FLAGZONE Durawavez Nylon Outdoor Flag, New Mexico, 3 Ft. x 5 Ft. (2302051)
- FLAGZONE Flagzone FZ-2042051 3x5 Nylon California Flag Heading (FZ-2042051)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 3ft x 5ft (1002051)
- FLAGZONE Durawavez Nylon Outdoor Flag, Tennessee, 3 Ft. x 5 Ft. (2412051)
- NYLGLO South Carolina State Flag, 3x5 Ft (2062)
- Flagzone Flags