Shop All Flags
Flagzone
Heritage U.S. Classroom Flag, 24 x 36in. Flag, 7/16 x 48in. Staff
Mfr # 1049344
Zoro # G800936933
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material 100% Polyester
- Includes 1 Mounted Flag
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Multi |
Material | 100% Polyester |
Includes | 1 Mounted Flag |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
Lustrous, high quality, silk-like printed flags mounted on black staffs with gold spear tops. Screen Printed and Mounted. Flag measures 24" x 36". Flag staff measures 3/8" x 48". Recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo 48" Pressure Hose Assembly (49-00-515)
- OREGON Sprocket Needle Bearing 3 x 9.3 mm INA (37504)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-12)
- EARTHWISE 14 in. 9-Amp Corded Electric Chainsaw (CS33014)
- FLAGZONE Durawavez Nylon Outdoor Flag, Tennessee, 3 Ft. x 5 Ft. (2412051)
- FLAGZONE Flagzone FZ-2322051 3x5 Nylon North Carolina Flag (FZ-2322051)
- FLAGZONE Durawavez Nylon Outdoor Flag, Iowa, 3 Ft. x 5 Ft. (2142051)
- FLAGZONE Durawavez Nylon Outdoor Flag, New Mexico, 3 Ft. x 5 Ft. (2302051)
- FLAGZONE Durawavez Nylon Outdoor Flag with Heading & Grommets, Texas, 3ft x 5ft (2422051)
- FLAGZONE Flagzone FZ-2042051 3x5 Nylon California Flag Heading (FZ-2042051)
- NYLGLO South Dakota State Flag, 3x5 Ft (144960)
- Flagzone Flags