Shop All Flag Pole Mounts & Brackets
Flagzone
Flag Spreader
Mfr # 6030010
Zoro # G5638456
product price: $36.36
/ea
$36.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Color Band Of Gold , Gold
- Recommended Grade 3+
- Material steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flagzone
- MFR # 6030010
- Zoro # G5638456
- UPC # 817969052380
- Country of Origin China
- Category Flag Pole Mounts & Brackets
Details
Recommended Age | 8+ Years |
Color | Band Of Gold , Gold |
Recommended Grade | 3+ |
Material | steel |
Description
New improved flag spreader has a vinyl coated spring steel pole grip, to avoid scratching your display pole and larger tightening screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Prolatch 18 Compartment Stowaway (2361800)
- INTERTHERM Intertherm 902521 Ceiling Ring 1pc Flat Ceilings (902521)
- STENS Recoil Starter Assembly 150-481 For Briggs & Stratton 695058 (150-481)
- INTERNATIONAL CARAVAN International Caravan YF-3136B-CNP- FG 10 ft. Gazebo Canopy St. Kitts Replacement Top; Dark Green (YF-3136B-CNP- FG)
- FLAGZONE Steel Flag Bracket, PK6 (5700580)
- ANNIN FLAGMAKERS 2Pos Flag Pole Bracket (642629)
- FLAGPOLE-TO-GO Aluminium Wall Bracket, White (FPBWWHT)
- GLOBAL FLAGS UNLIMITED Eder Vertical Commercial Wall Mount Bracket - 2.375" Satin (204918)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- PRIME-LINE 3/4 in. White Aluminum Flagpole Bracket Single Pack (U 10044)
- CAMPBELL CHAIN & FITTINGS Cleat 2.5" Nickle 4015 (T7655402)
- Flagzone Flag Pole Mounts & Brackets