Shop All Flags
Flagzone
Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 5ft x 8ft
Mfr # 1002131
Zoro # G5196914
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material nylon, brass
- Recommended Age 8+ Years
- Recommended Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Multi |
Material | nylon, brass |
Recommended Age | 8+ Years |
Recommended Grade | 3+ |
Description
Our most popular and versatile outdoor flag, Durawavez flags offer the optimum combination of elegance and durability for every purpose. The 100% nylon material provides a rich, lustrous appearance. Durawavez flags have superb wearing strength due to the material's superior strength-to-weight ratio, and will fly in the slightest breeze. These flags have individually embroidered or sewn stars. Stripes are carefully and precisely sewn together with a special thread using a lock stitch for longevity. Durawavez flags are finished with strong, polyester canvas headings and spurred brass grommets. The result is a flag that will be flown with pride year after year.
• Rich, Vivid Colors
• Durable
• Fire-Resistant
• Mothproof
• Mildew Resistant
• Sheds Water
• Lightweight for Flyability
• Size: 5' x 8'
• Rich, Vivid Colors
• Durable
• Fire-Resistant
• Mothproof
• Mildew Resistant
• Sheds Water
• Lightweight for Flyability
• Size: 5' x 8'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Quick-Connect Fittings 5Pc Coupler Plug Kit (HFZGAK14)
- FANCY FELINE Squirrel Lunch Box Squirrel Feeder (FA142310)
- CHAPIN 2 gal. Clean N Seal Deck Sprayer, Polyethylene Tank, Fan Spray Pattern, 34" Hose Length (25022)
- KENYON 11 ga Trenching Shovel, Steel Blade, 53 in L Red Extended Professional Grade Fiberglass Handle (89135)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 3ft x 5ft (1002051)
- FLAGZONE Durawavez Nylon Outdoor Flag, New Mexico, 3 Ft. x 5 Ft. (2302051)
- FLAGZONE Durawavez Nylon Outdoor Flag, California, 3 Ft. x 5 Ft. (2042051)
- FLAGZONE Flagzone FZ-2042051 3x5 Nylon California Flag Heading (FZ-2042051)
- FLAGZONE Durawavez Nylon Outdoor Flag, Tennessee, 3 Ft. x 5 Ft. (2412051)
- FLAGZONE Deluxe Usa Flag (USPN-T)
- TAYLORMADE-ADIDAS Taylor Made 63345612 Marine Flag - Jolly Roger Marine Flag (63345612)
- Flagzone Flags, Banners & Accessories