Shop All Flags
Flagzone
Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 4ft x 6ft
Mfr # 1002091
Zoro # G5196878
product price: $77.06
/ea
Free Shipping & Returns
$77.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material nylon, brass
- Recommended Grade 3+
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Multi |
Material | nylon, brass |
Recommended Grade | 3+ |
Recommended Age | 8+ Years |
Description
Our most popular and versatile outdoor flag, Durawavez flags offer the optimum combination of elegance and durability for every purpose. The 100% nylon material provides a rich, lustrous appearance. Durawavez flags have superb wearing strength due to the material's superior strength-to-weight ratio, and will fly in the slightest breeze. These flags have individually embroidered or sewn stars. Stripes are carefully and precisely sewn together with a special thread using a lock stitch for longevity. Durawavez flags are finished with strong, polyester canvas headings and spurred brass grommets. The result is a flag that will be flown with pride year after year.
• Rich, Vivid Colors
• Durable
• Fire-Resistant
• Mothproof
• Mildew Resistant
• Sheds Water
• Lightweight for Flyability
• Size: 4' x 6'
• Rich, Vivid Colors
• Durable
• Fire-Resistant
• Mothproof
• Mildew Resistant
• Sheds Water
• Lightweight for Flyability
• Size: 4' x 6'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART POT Smart Pot, 2 gal, 8" x 7 (RC2)
- MATABI Complete Cylinder (83846601)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUW3)
- ACDELCO Filter Asm-Oil, Pf2057 (PF2057)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 5ft x 8ft (1002131)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 3ft x 5ft (1002051)
- FLAGZONE Durawavez Nylon Outdoor Flag with Heading & Grommets, Texas, 3ft x 5ft (2422051)
- FLAGZONE Durawavez Nylon Outdoor Flag, California, 3 Ft. x 5 Ft. (2042051)
- FLAGZONE Durawavez Nylon Outdoor Flag, New Mexico, 3 Ft. x 5 Ft. (2302051)
- FLAGZONE Durawavez Nylon Outdoor Flag, Tennessee, 3 Ft. x 5 Ft. (2412051)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/GRN)
- Flagzone Flags