Shop All Flags
Flagzone
Durawavez Nylon Outdoor Flag w/Heading + Grommets, Missouri, 3ft x 5ft
Mfr # 2242051
Zoro # G100920687
product price: $54.14
/ea
$54.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Nylon
- Includes 1 Flag
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Multi |
Material | Nylon |
Includes | 1 Flag |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Description
Representation of current state or territory flag in a full range of bright, durable colors. Durawavez nylon (digital dyed) meets the most demanding commercial and residential uses. Each outdoor flag measures 3' x 5', and is finished with heading and brass plated grommets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Honey Comb Decapping Roller Dia 2-3/4 Inch, Width 2-1/2 Inch, OAL 9 Inch (GLUROLL)
- CAMCO TABLE, ADIRONDACK STYLE QUICK FOLDING, PLASTIC, SM, TAUPE (51883)
- STENS Muffler 105-114 For Tecumseh 33280A (105-114)
- MI-T-M Solenoid Coil, 12V (46-1015)
- FLAGZONE Flagzone FZ-2322051 3x5 Nylon North Carolina Flag (FZ-2322051)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 5ft x 8ft (1002131)
- FLAGZONE Durawavez Nylon Outdoor Flag with Heading & Grommets, Texas, 3ft x 5ft (2422051)
- FLAGZONE Durawavez Nylon Outdoor Flag, New Mexico, 3 Ft. x 5 Ft. (2302051)
- FLAGZONE Durawavez Nylon Outdoor Flag, Tennessee, 3 Ft. x 5 Ft. (2412051)
- FLAGZONE Durawavez Nylon Outdoor Flag, California, 3 Ft. x 5 Ft. (2042051)
- VALLEY FORGE American Flag 60" H X 96" W (US5PN)
- Flagzone Flags, Banners & Accessories