Shop All Flags
Flagzone
Durawavez Nylon Outdoor Flag w/Heading + Grommets, Michigan, 3ft x 5ft
Mfr # 2212051
Zoro # G300920692
product price: $54.14
/ea
$54.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Nylon
- Includes 1 Flag
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Multi |
Material | Nylon |
Includes | 1 Flag |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
Representation of current state or territory flag in a full range of bright, durable colors. Durawavez nylon (digital dyed) meets the most demanding commercial and residential uses. Each outdoor flag measures 3' x 5', and is finished with heading and brass plated grommets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Bow Rake, 16", 58" Fiberglass Handle (92309)
- SUNCAST SHELF KT MTL/RSN BLACK 45in. (BMSALOFT1)
- KOHLER Gasket Oil Pan (62 041 21-S)
- BELL SPORTS Cruiser Bike Brake Pads (7070964)
- FLAGZONE Flagzone FZ-2042051 3x5 Nylon California Flag Heading (FZ-2042051)
- FLAGZONE Flagzone FZ-2322051 3x5 Nylon North Carolina Flag (FZ-2322051)
- FLAGZONE Durawavez Nylon Outdoor Flag, Iowa, 3 Ft. x 5 Ft. (2142051)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 3ft x 5ft (1002051)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 4ft x 6ft (1002091)
- FLAGZONE Deluxe Usa Flag (USPN-T)
- CORTINA SAFETY PRODUCTS Heavy-Duty Aluminum Wind Sock Kits (3LWE4A)
- Flagzone Flags, Banners & Accessories