Shop All Key Lock Boxes
Fjm Security Products
FJM Security KeyGuard Key Storage Lock Box, Keypad Lock, Car or Window Mount, Holds 1-5 Keys
Mfr # SL-591
Zoro # G502661089
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fjm Security Products
- MFR # SL-591
- Zoro # G502661089
- UPC # 27536962473
- Country of Origin China
- Category Key Lock Boxes
Details
Item | Key Lock Box |
Description
FJM SECURITY KEYGUARD CAR WINDOW MOUNT KEY STORAGE LOCK BOX SL-591 - KEYPAD LOCK, HOLDS 1-5 KEYS CAR WINDOW LOCK BOX THE SL-591 KEY GUARD PRO CAR WINDOW LOCK BOX IS THE PERFECT SOLUTION FOR ANYONE NEEDING TO STORE KEYS FOR THEIR VEHICLE. ITS LARGE FULL METAL BODY MAKES IT VERY STRONG AND SECURE WHILE PROVIDING ROOM FOR KEYS, KEY FOBS, OR OTHER SMALL ITEMS. THE INTERNAL DIMENSIONS FOR THE CAR LOCK BOX WHEN CLOSED ARE: 4" HEIGHT X 2-3/8" WIDTH X 1-1/8" DEPTH X 4-3/8" DIAGONAL. A SLEEK PROTECTIVE COVER IS ALSO INCLUDED THAT KEEPS THE KEY PAD SAFE FROM THE ELEMENTS. SECURE YOUR KEYS AND VALUABLES STOP WORRYING ABOUT HIDING YOUR KEYS. STORE THEM IN THIS SECURE KEY GUARD VEHICLE LOCK BOX. WITH FAMILIAR KEY PAD ENTRY (LIKE TEXTING) THE CAR KEY LOCK BOX ALLOWS FOR NUMBER OR EASY-TO-REMEMBER LETTER COMBINATIONS. USING LETTERS IS NOT ONLY EASY TO REMEMBER BUT CAN ALSO BE USED FOR COMPANY NAMES, MARKETING MESSAGES AND PERSONALIZED CODE. HAVING BOTH COMBINATION OPTIONS AVAILABLE IS A GREAT FEATURE THAT MOST LOCK BOXES DON'T OFFER. EASY TO USE ¿ CHANGE THE COMBINATION WHEN DESIRED THE LARGE PUNCH BUTTONS ON THE FRONT ARE EASY TO VIEW AND USE. DON'T WASTE ANY TIME GETTING IN AND OUT OF YOUR LOCK BOX. THIS TOUGH AND SECURE KEY STORAGE BOX COMES WITH A BUILT-IN KEY THAT ACTIVATES EACH BUTTON WHEN PRESSED. CHANGING THE COMBINATION IS ALSO EASY TO DO AT ANY TIME ON THE BACK OF THE FACEPLATE ONCE THE CORRECT CODE HAS BEEN ENTERED. BEFORE CLOSING THE LOCK BOX, BE SURE TO ENTER IN THE COMBINATION AS IT WILL NOT CLOSE UNLESS THE CORRECT COMBINATION HAS BEEN ENTERED. THIS IS TO PREVENT THE USER FROM BEING LOCKED OUT IF THE COMBINATION HAS BEEN CHANGED WITHOUT THEIR KNOWLEDGE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 3 In, Synthetic Fiber, Blue (37760-0103)
- CAMCO CAM LOCK THUMB OPERATED 5/8IN (44333)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0003-011)
- DELTANA Pocket Door Bolts, Jamb Bolt Oil Rubbed Bronze (PDB42U10B)
- FJM SECURITY PRODUCTS FJM Security KeyGuard Surface Mount Key Storage Lock Box SL-590 - Keypad Lock, Holds 1-5 Keys (SL-590)
- MASTER LOCK SentrySafe 50 Key Capacity KB-50 Key Box, Key Lock, 9-7/16"W x 3-15/16"D x 11-13/16"H, Black (KB50)
- ABUS Lock Box, Surface Mount, 20 Keys (787)
- SALSBURY INDUSTRIES Standard Lock, w/(10) Keys/(5) Cams (2290-5)
- CAMDEN Cast Aluminum Key Switch, Single Gang with Surface Mount Box, SPDT Momentary (CM-1020)
- BARSKA Lock Box, Wall Mount, Single Key, Gray (CB12710)
- ZORO SELECT Lock Box, Surface Mount, 2 Keys (31NG36)
- Fjm Security Products Key Lock Boxes