Shop All Sealing Washers
Fjc
SLIMLINE SEALING WASHER - EA
Mfr # FJ4075
Zoro # G802119976
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 25.1 mm
- Thickness 1.3 mm
- Inside Dia. 17.2 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fjc
- MFR # FJ4075
- Zoro # G802119976
- UPC # 609989008054
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 25.1 mm |
Inside Dia. | 17.2 mm |
Details
Item | Sealing Washer |
Thickness | 1.3 mm |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE U-Bolt Round Bend 3/8in-16 X 3-1/2in X 4-5/8in (3in Pipe) Plated Steel 10PK (9072026)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-12, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.112.7200)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1-1/4, PK100 (U07840.031.0125)
- DEWALT Collated Concrete Nail, 1-3/8 in L, 0.108 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8941380)
- FJC Sealing Washer, 2 PK (4074)
- DANCO 5/32 in. D Rubber Washer (35090B)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4" Steel, Zinc Plated Finish (ZMBSW-21)
- KIPP Sealing Washer (K1649.104)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #12 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07983)
- HUBBELL WIRING DEVICE-KELLEMS Metal Clad Sealing O-Rings, Metal Clad, Plain Finish (20509001)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 7/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-8)
- Fjc Sealing Washers