Shop All Sealing Washers
Fjc
SLIM LINE SEALING WASHER - EA
Mfr # FJ4072
Zoro # G902120599
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 16.1 mm
- Thickness 1.3 mm
- Inside Dia. 8.1 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fjc
- MFR # FJ4072
- Zoro # G902120599
- UPC # 609989008023
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 16.1 mm |
Inside Dia. | 8.1 mm |
Details
Item | Sealing Washer |
Thickness | 1.3 mm |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 3/8 in Bore Dia., 5 PK (KG-237ST OIL)
- MARSON Nut Insert, 10/24" Thrd Sz, Aluminum, 100 PK (M47930)
- SQUEEEEEK NO MORE Floor Repair Squeeknomor (3233)
- ZORO SELECT Thread Cutting Screw, M3-1.34 x 5 mm, Zinc Plated Steel Pan Head Torx Drive, 5000 PK (M35PTTP)
- FJC Sealing Washer, 2 PK (4074)
- DANCO 3/8 in. D Rubber Washer (35095B)
- DANCO 5/8 in. D Rubber Washer (35099B)
- BSC PREFERRED Gasket Washer for 3/4 Hose ID Water-Resistant SBR, 100PK (5456K8)
- GAMPAK Reducing Washer, Steel, Zinc Plated Finish, 2 PK (49310)
- DANCO Washer, Rubber, 5 PK (36812B)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size #10 Steel, Galvanized Finish, 10000 PK (601950)
- Fjc Sealing Washers