Shop All Automotive Battery Accessories
Fjc
Parrot Clamp, 25 ft. Cables, 2Ga, 600A
Mfr # 45245
Zoro # G7781816
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 600A
- Length 25 ft.
- Type Commercial Duty
- Connection Type Clamp
- Gauge 2 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fjc
- MFR # 45245
- Zoro # G7781816
- UPC # 609989014765
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 25 ft. |
Cable Length | 25 Ft |
Details
Amps | 600A |
Type | Commercial Duty |
Connection Type | Clamp |
Gauge | 2 ga. |
Category Type | Battery and Charger Accessories |
Item | Parrot Clamp,25 Ft. Cables,2Ga,600A |
Description
Parrot Clamp,25 ft. Cables,2Ga,600A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Circulation Heater 41 Series - 2000W 120V (3300091)
- ZEP Brake Wash, 55 gal. (050585)
- DEE ZEE REPLACEMENT SHOCK FOR TOOL BOXES (SOCKET MOUNT, 10.5IN LONG, 80LBS DAM (DZTBSHOCK1)
- U.S. CHEMICAL & PLASTICS U. S. Chemical & Plastics USC-77702 SMC-Fiberglass Filler; Reinforcing Fibers (USC-77702)
- FJC Booster Cables, 2/0 Gauge, 800A (45265)
- FJC Parrot Clamp, 25 ft. Cables, 1Ga, 800A (45255)
- FJC Parrot Clamp, 20 ft. Cables, 4Ga, 600A (45234)
- GROTE Primary Wire, 16 Gauge, Red, 100 ft. Spool (87-8000)
- SEA-DOG Battery Tray w/Straps f/27 Series Batteries (415047-1)
- ASSOCIATED EQUIPMENT Battery Jump Starter, 12V (6127XL)
- GROTE Crimp and Solder Butt, 12-10 Ga, PK100 (83-2931)
- Fjc Automotive Battery Accessories