Shop All Automotive Battery Accessories
Fjc
Parrot Clamp, 25 ft. Cables, 1Ga, 800A
Mfr # 45255
Zoro # G7781886
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Length 25 ft.
- Type Commercial Duty
- Connection Type Clamp
- Gauge 1 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fjc
- MFR # 45255
- Zoro # G7781886
- UPC # 609989014772
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 25 ft. |
Cable Length | 25 Ft |
Details
Amps | 800A |
Type | Commercial Duty |
Connection Type | Clamp |
Gauge | 1 ga. |
Item | Parrot Clamp,25 Ft. Cables,1Ga,800A |
Category Type | Battery and Charger Accessories |
Description
Parrot Clamp,25 ft. Cables,1Ga,800A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, Synthetic Blend, 5W-30, 5 Qt (881163)
- ILC Replacement for Philips 35621-2 replacement light bulb lamp (35621-2 PHILIPS)
- WALKER O2S CARBURETOR KIT (R-4) (15601C)
- BALDWIN FILTERS Fuel Filter, 6-5/8 x 3-15/16 x 6-5/8 In (PF594)
- FJC Parrot Clamp, 25 ft. Cables, 2Ga, 600A (45245)
- FJC Parrot Clamp, 20 ft. Cables, 4Ga, 600A (45234)
- FJC Booster Cables, 2/0 Gauge, 800A (45265)
- GROTE Terminal Strip, 8 Stud (82-2313)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- SOUTHWIRE Booster Cable 2GA 400AMP 25' (CM08862)
- SCHUMACHER ELECTRIC Diehard 4AWG 20 ft. Booster Cable CCAL (DH2004)
- Fjc Automotive Battery Equipment