Shop All Automotive Battery Accessories
Fjc
Parrot Clamp, 20 ft. Cables, 4Ga, 600A
Mfr # 45234
Zoro # G7781901
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 600A
- Length 20 ft.
- Type Heavy Duty
- Connection Type Clamp
- Gauge 4 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fjc
- MFR # 45234
- Zoro # G7781901
- UPC # 609989014710
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 20 ft. |
Cable Length | 20 ft. |
Details
Amps | 600A |
Type | Heavy Duty |
Connection Type | Clamp |
Gauge | 4 ga. |
Category Type | Battery and Charger Accessories |
Item | Booster Clamps |
Product Type | Parrot Clamp,20 ft. Cables,4Ga,600A |
Description
Parrot Clamp,20 ft. Cables,4Ga,600A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMLINE BEAD SEAL FLAMMABLE (REM960F)
- WESTIN HyperQ LED Auxiliary Light (09-12200A-PR)
- NOCO Charger (GENIUS2)
- PRESTONE Windshield De-Icer Aerosol 11 oz (AS-242)
- FJC Parrot Clamp, 25 ft. Cables, 2Ga, 600A (45245)
- FJC Booster Cables, 2/0 Gauge, 800A (45265)
- FJC Parrot Clamp, 25 ft. Cables, 1Ga, 800A (45255)
- MOROSO CONNECTOR, THRU PANEL, BLACK (74145)
- GROTE Primary Wire, 16 Gauge, Blue, 100 ft. Spool (87-8010)
- QUICKCABLE Booster Clamp, 400A, Red/Black, PK2 (602050-360-002)
- BAYCO Booster Cables, 20Ft, 500Amps, Parrot Jaw (SL-3029)
- Fjc Automotive Battery Accessories