Shop All Sealing Washers
Fjc
O-RING/GM SEALING WASHER - EA
Mfr # FJ4073
Zoro # G702119960
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 19 mm
- Thickness 1.3 mm
- Inside Dia. 11.1 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fjc
- MFR # FJ4073
- Zoro # G702119960
- UPC # 609989008030
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 19 mm |
Inside Dia. | 11.1 mm |
Details
Item | Sealing Washer |
Thickness | 1.3 mm |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0062)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51483)
- ZORO SELECT #8-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 10 PK (M38210.240.0001)
- FJC Sealing Washer, 2 PK (4074)
- DANCO Sealing Washer, Rubber, PlainFinish (36170B)
- DANCO Sealing Washer, Rubber, PlainFinish (35065B)
- DANCO Sealing Washer, Rubber, PlainFinish (35684B)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, 5000 PK (261953)
- DANCO Sealing Washer, Rubber, PlainFinish (35064B)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #12 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53791)
- Fjc Sealing Washers