Shop All Pipe Insulation Tape
Fjc
Insulation Clamshell Tape, 3 ft.
Mfr # 2863
Zoro # G7782017
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 ft.
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fjc
- MFR # 2863
- Zoro # G7782017
- UPC # 609989018251
- Country of Origin China
- Category Pipe Insulation Tape
Dimensions
Length | 3 ft. |
Details
Item | Insulation Clamshell Tape,3 ft. |
Color | Yellow |
Description
Insulation Clamshell Tape,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline (4250990)
- MOEN 18" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 18" Grab Bar Satin Stainle (R7418)
- HYDROMAXX 2"x100Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK200100)
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811026616)
- BLACK SWAN PTFE Tape-High Den-China1/2X520-10Pack (02125-10)
- K-FLEX USA 2" x 100 ft. PVC Pipe Insulation Tape (800-TAPE-WT-2-GB-100)
- THERMWELL PRODUCTS 30 RUBBER INSULATION TAPE (IT30/8)
- SURTEK White Insulating Tape 18M (138012)
- FOUR SEASONS Insulation Ta Insulation Tape, 59010 (59010)
- BLACK SWAN PTFE Tape-Green Oxygen-U.S.A. 3/4"X520" (02164)
- HARVEY 0 Pipe Wrap, 100 ft L, 2 in W, 20 mil Thick, Black (14130)
- Fjc Pipe & Tubing Insulation