Shop All Sealing Washers
Fjc
Gm Sealing Washer
Mfr # 4066
Zoro # G802539798
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 23.6 mm
- Thickness 1.2 mm
- Inside Dia. 15.5 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fjc
- MFR # 4066
- Zoro # G802539798
- UPC # 609989000000
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 23.6 mm |
Inside Dia. | 15.5 mm |
Details
Item | Sealing Washer |
Thickness | 1.2 mm |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 25 PK (05292)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 50 PK (UST235925)
- HERITAGE INDUSTRIAL Bridge Pin 1/8 x 2-1/2 SS PL (BPS-227)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.5 in Flange Dia., 0.573 in L, Steel, 50 PK (M69135.060.0165)
- FJC Sealing Washer, 2 PK (4074)
- ZORO SELECT Sealing Washer, Fits Bolt Size M24 Copper, Plain Finish, 25 PK (M50302.240.0030)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M12 Copper, Copper Finish, 8 PK (34667)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50302.210.0028)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #8 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53789)
- DANCO Sealing Washer, Rubber, PlainFinish (35063B)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M10 Copper, Copper Finish, 15 PK (34664)
- Fjc Sealing Washers