Shop All Sealing Washers
Fjc
Gm Sealing Washer, 4065
Mfr # 4065
Zoro # G6866624
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 33.2 mm
- Thickness 3 mm
- Inside Dia. 15.5 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fjc
- MFR # 4065
- Zoro # G6866624
- UPC # 609989004339
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Dia. | 33.2 mm |
Inside Dia. | 15.5 mm |
Details
Item | Sealing Washer |
Thickness | 3 mm |
System of Measurement | Metric |
Description
Gm Sealing Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-06)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04360.062.0350)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2025-3-SS)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 4 5/8 in Ht, Zinc Plated Steel (U17263.037.0205)
- FJC Sealing Washer, 2 PK (4074)
- DANCO Sealing Washer, Rubber, PlainFinish (36333B)
- FOUR SEASONS Sealing Washer, 24401 (24401)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M8 Copper, Copper Finish, 20 PK (34663)
- ADAPTALL Sealing Washer, Fits Bolt Size 3/8 in Steel/Buna-N, Cadmium Plated Finish (9500-06)
- TOMPKINS Hydraulic Fitting-International22MM BONDED SEAL (DS-MM-22)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-7)
- Fjc Sealing Washers