Shop All Sealing Washers
Fjc
Ford MSF Sealing Washer
Mfr # 4348
Zoro # G602648867
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 17.75 mm
- Thickness 2 mm
- Inside Dia. 10.1 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fjc
- MFR # 4348
- Zoro # G602648867
- UPC # 609989000000
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Dia. | 17.75 mm |
Inside Dia. | 10.1 mm |
Details
Item | Sealing Washer |
Thickness | 2 mm |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3621-12.00TWK)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK (U69135.019.0225)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12423.062.0001)
- ZORO SELECT Spring P, Coiled, 5/64x5/16,550lb, PK100 (U51430.007.0031)
- FJC Sealing Washer, 2 PK (4074)
- BRIGGS & STRATTON Washer Sealing (797632)
- FOUR SEASONS Seal Washer Kt, 24334 (24334)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50302.210.0026)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61264)
- FOUR SEASONS Sealing Washer, 24348 (24348)
- DANCO Sealing Washer, Rubber, PlainFinish (65884B)
- Fjc Sealing Washers