Shop All Tool Storage Parts
Fjc
FJC- Inc. FJC2128 A-C Flush Solvant Gallon
Mfr # FJC2128
Zoro # G704062899
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Mineral; Ester; Paraffin; PAG Oil
- Usage Air Conditioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fjc
- MFR # FJC2128
- Zoro # G704062899
- UPC # 609989002991
- Country of Origin China
- Category Tool Storage Parts
Details
Compatibility | Mineral; Ester; Paraffin; PAG Oil |
Item | A/C Flush Solvent |
Usage | Air Conditioning |
Description
Features and Benefits:
- Developed specifically for use in A/C systems using refrigerants R12 and R134a and blends
- Compatible with Mineral, Ester, Paraffin, and PAG Oil
- Removes moisture, acid, and contaminants that can block the flow of oil and refrigerants, resulting in system failure
- Prevents acid from forming and neutralizes any acid presently in the system
- Stops any current and inhibits future corrosion due to moisture and acid
Use with FJC Flush Kit, FJC2710. 100% environmentally friendly, biodegradable, non toxic, and non hazardous.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (957910-C3)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T45 Tip, 2 1/4 in L (54TN52)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Taper Hand Tap (DWTT1-1/2-12)
- FJC FJC 6820 R1234Yf Coversion Kit With Manual Couplers (FJC-6820)
- DURHAM MFG Grinding Wheel Dispenser with Lid, 4 1/2 (657-95)
- BLAIR EQUIPMENT CO Blair Equipment BLR-11320 Rotabroach Combo (BLR-11320)
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Black) (ORG24108)
- TENG TOOLS Tool Box Spare Roller Cabinet Handle (TCRFH)
- WINDLINE Windline DL-3XB 3 Step Dive Ladder with No Bracket (DL-3XB)
- DICO Dico 7000120 4 in. x .5 in. Cotton Buffing Wheel (7000120)
- Fjc Hand Tool Parts