Shop All Pressure Gauges
Fjc
FJC FJC2713 Nitrogen Pressure Tester
Mfr # FJC2713
Zoro # G704058335
Free Shipping & Returns
$229.99
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
- Brand Fjc
- MFR # FJC2713
- Zoro # G704058335
- UPC # 609989019982
- Country of Origin China
- Category Pressure Gauges
Description
FJC continues to forge an impressive path at the forefront of automotive A/C technology. To that end, our new "Power of Nitrogen" line is unmatched as a dependable and solution for a variety of air conditioning needs. Nitrogen is safe, inert, odorless, portable, and low in moisture content, making it ideal for a wide range of applications.
Features- Use Nitrogen gas to test the pressure of a system 1/4 SAE flare outlet port, with control valve, to keep pressure on the regulator at all times
- T-Handle for ease of adjustment
- 2-1/2 easy-to-read gauges with rubber protectors ,High pressure gauge 4400 psig (300 bar)
- Low pressure gauge 1000 psig (70 bar)
- Nitrogen Pressure Regulator, Red Charging Hose, Leak Testing Adapter, R-134a HS Coupler and R-1234yf HS Coupler.
- Weight: 5 lbs
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
- AMPROBE Ultrasonic Leak Detector, w/ Transmitter (ULD-420)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT (PWL2722)
- POMONA ELECTRONICS Test Clip Set, Red, 300 Vrms, PK10 (4555-2)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Red (DPG-007)
- FJC FJC FJ6851 R-1234yf Aluminum Manifold Gauge Set with Quick Couplers (FJ6851)
- KODIAK Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25100/DSM3512)
- WEATHERHEAD Hydraulic Pressure Testing, 41530 (FF14802)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG7)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW8)
- ASHCROFT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/150#)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10422N)
- Fjc Pressure Gauges