Shop All Welding Parts
Fjc
FJC FJC2711 Nitrogen Flush Kit
Mfr # FJC2711
Zoro # G904136413
product price: $148.99
/ea
Free Shipping & Returns
$148.99
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
- Brand Fjc
- MFR # FJC2711
- Zoro # G904136413
- UPC # 609989019890
- Country of Origin China
- Category Welding Parts
Description
FJC continues to forge an impressive path at the forefront of automotive A/C technology. To that end, our new "Power of Nitrogen" line is unmatched as a dependable and solution for a variety of air conditioning needs. Nitrogen is safe, inert, odorless, portable, and low in moisture content, making it ideal for a wide range of applications.
Features- Chemical-free high-pressure flush system for automotive condensers, evaporators and hoses ,Remove soot, contaminants and sludge
- Brass T-handle with stainless steel pressure adjusting screw
- Easy-to-read 2" gauges with rubber boots
- Nitrogen regulator, nozzle and 96 hose, Durable brass piston-designed diaphragm
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- LINCOLN ELECTRIC Welder (K5387-1)
- BLUE DEMON Carbon Stl Pipe, Weld Electrode, 3/32, 50lb (E6010-332-50)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 360A, M8, .052" (1.4mm) (PB4014-14)
- LINCOLN ELECTRIC Contact Tip, Copper, 1/4-28 Thread, 400 A (KP14-45)
- MILLER ELECTRIC Spool Cover (132526)
- TWECO Electrode Holder, 400 A (9120-1000)
- ANTHONY CARTS Dual Cyl. Cart, 10 Pneu. Tires (55PN-3B)
- WESTERN ENTERPRISES Western Enterprises 312-806 Adaptor Cga-320-580 (312-806)
- MASTER APPLIANCE Heating Element (30313)
- WESTERN ENTERPRISES Western Enterprises 312-SS-15-3 We Ss-15-3 Nipple (312-SS-15-3)
- WESTERN ENTERPRISES PKGD: CGA 510 X CGA 520 ADAPTR, 10PK (315)
- Fjc Welding Parts