Shop All Fuel System Tools
Fjc
FJC FJ696 8 oz Refrigerant Can
Mfr # FJ696
Zoro # G904054601
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fjc
- MFR # FJ696
- Zoro # G904054601
- UPC # 662498001305
- Country of Origin China
- Category Fuel System Tools
Description
HFO-1234yf is the first in a new class of refrigerants acquiring a global warming potential rating 335 times less than R-134a (and only 4 times higher than carbon dioxide, which can also be used as a refrigerant but has significantly different properties to R134A, especially requiring operation at around 5 times higher pressure) and an atmospheric lifetime of about 400 times shorter.
Features- Refrigerant Can
- Capacity: 8 oz
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Hose Pinch Pliers, Automotive, Green, 9 In (7602)
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Red (54342)
- ILC Replacement for KUBOTA 6A320-59212 STARTER (6A320-59212 STARTER)
- FAIRCHILD INDUSTRIES D4167 - 1997-2004 Jeep Wrangler Shifter Boot Bezel (D4167)
- FJC FJC FJ6845 R1234YF U Charge Hose (FJ6845)
- FJC PAG 150 Oil Charge - 4 oz 9144 (FJ9144)
- FJC FJC FJ6846 R1234YF U Charge Hose with (FJ6846)
- FJC FJC FJ6852 72 in. R1234YF Manifold Set (FJ6852)
- SUR&R Fuel Tubing, 5/16" Outside dia., 50 ft. L (K00550)
- SUR&R Connector, For 3/8" 90 deg. Lines, PK2 (KP125)
- OTC Diesel Service Tool Kit, Gray, 18" L (6770)
- Fjc Fuel System Tools